
Treadlite II - Stainless Steel
Mfr # T-91-SWANOS
Zoro # G5989363
product price: $116.99
/eaSold in multiples of 2 for $233.98
Free Shipping & Returns
Key Features
Actions
Momentary
Housing Materials
Stainless Steel
FEATURES & BENEFITS
ENCLOSURE
NEMA Type 1, 4X, 6, 6P • UL ENCLOSURE Type 1, 4X, 6, 6P • EN 60529 Degree Of Protection • IP68
Switch Connections
Wire-nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-91-SWANOS
Zoro #
G5989363
UPC #
-
Country of Origin
United States
Details
Item
Treadlite Ii Spdt Momentary Stainless St
Actions
Momentary
Housing Materials
Stainless Steel
FEATURES & BENEFITS
ENCLOSURE
NEMA Type 1, 4X, 6, 6P • UL ENCLOSURE Type 1, 4X, 6, 6P • EN 60529 Degree Of Protection • IP68
Switch Connections
Wire-nuts
Switch Type
Electrical
PURPOSE
Compact Versatile Low Profile Design
Electrical Ratings
3A, 125-250 VAC
MATERIALS
Nonskid base pad and foot treadle pad The low profile and light pressure required to operate reduces operator fatigue
Circuitries
SPST-NO (Form "A")
Description
Treadlite Ii Spdt Momentary Stainless St
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.