Zoro Homepage

Treadlite II

  • Mfr # T-91-SCE

  • Zoro # G6033804


product price: $74.49
/ea
Sold in multiples of 2 for $148.98

Key Features

PURPOSE
Compact Versatile Low Profile Design
Switch Connections
Pre-wired
Electrical Ratings
16A, 125-250 VAC, 1/2 HP 125-250 VAC
Actions
Momentary
FEATURES & BENEFITS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-91-SCE
Zoro #
G6033804
UPC #
-
Country of Origin
United States

Details

Item
Treadlite Ii Spdt-No Momentary 2 Meter
PURPOSE
Compact Versatile Low Profile Design
Switch Connections
Pre-wired
Electrical Ratings
16A, 125-250 VAC, 1/2 HP 125-250 VAC
Actions
Momentary
FEATURES & BENEFITS
MATERIALS
Nonskid base pad and foot treadle pad 2 Holes provided for rigid mounting to floor or equipment The low profile and light pressure required to operate reduces operator fatigue
Switch Type
Electrical
ENCLOSURE
NEMA Type 1 • EN 60529 Degree Of Protection • IP20
Cordsets
6-ft cordset, no plug
Housing Materials
Formed Steel
Housing Colors
Black
Circuitries
SPDT wired NO

Description

Treadlite Ii Spdt-No Momentary 2 Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.