Zoro Homepage

Treadlite II

  • Mfr # TWIN T-91-SC48

  • Zoro # G5990614


product price: $202.99
/ea
Sold in multiples of 2 for $405.98
Free Shipping & Returns

Key Features

Circuitries
SPDT (Form "C")
Cordsets
8-ft cordset, no plug
Housing Colors
Black
PURPOSE
Compact Versatile Low Profile Design
Housing Materials
Formed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWIN T-91-SC48
Zoro #
G5990614
UPC #
-
Country of Origin
United States

Details

Item
Treadlite Ii Twin Spdt-No Momentary 13A
Circuitries
SPDT (Form "C")
Cordsets
8-ft cordset, no plug
Housing Colors
Black
PURPOSE
Compact Versatile Low Profile Design
Housing Materials
Formed Steel
FEATURES & BENEFITS
Electrical Ratings
13A, 125-250 VAC, 1/2 HP 125-250 VAC
Switch Connections
Pre-wired
MATERIALS
Nonskid base pad and foot treadle pad 2 Holes provided for rigid mounting to floor or equipment The low profile and light pressure required to operate reduces operator fatigue
Switch Type
Electrical
Actions
Momentary
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20

Description

Treadlite Ii Twin Spdt-No Momentary 13A

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.