
Varior Potentiometer
Mfr # 09ASXP-10K
Zoro # G5982031
product price: $203.99
/ea
Free Shipping & Returns
Key Features
FEATURES & BENEFITS
Coiler Fan Potters Wheels Tables Vehicle Welders
PURPOSE
Long Treadle Throw Large Footprint Design
Switch Type
Linear, 2 Watt 10K ohm
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20
Actions
Momentary Variable Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09ASXP-10K
Zoro #
G5982031
UPC #
-
Country of Origin
United States
Details
Item
Varior Momentary 10K Potentiometer 6-F
FEATURES & BENEFITS
Coiler Fan Potters Wheels Tables Vehicle Welders
PURPOSE
Long Treadle Throw Large Footprint Design
Switch Type
Linear, 2 Watt 10K ohm
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20
Actions
Momentary Variable Control
Housing Colors
Black
Housing Materials
Formed Steel
Cordsets
6-ft cordset, no plug
Electrical Ratings
1/2 HP 125-250 VAC, 10A, 125-250 VAC
MATERIALS
Retrofits most welding equipment with a simple receptacle selection For environments where a non-watertight housing is suitable 2 holes provided for rigid mounting to floor or equipment Heel rest offered on "OH" models
Switch Connections
Pre-wired
Description
Varior Momentary 10K Potentiometer 6-F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.