Zoro Homepage

Varior Potentiometer

  • Mfr # OHASAA-5KW

  • Zoro # G5983063


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Actions
Momentary Variable Control
PURPOSE
Long Treadle Throw Large Footprint Design
Cordsets
25-ft cordset w/14 pin plug
Housing Materials
Formed Steel
FEATURES & BENEFITS
Coiler Fan Potters Wheels Tables Vehicle Welders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OHASAA-5KW
Zoro #
G5983063
UPC #
-
Country of Origin
United States

Details

Item
Varior Industrial Momentary Aux Switch 5
Actions
Momentary Variable Control
PURPOSE
Long Treadle Throw Large Footprint Design
Cordsets
25-ft cordset w/14 pin plug
Housing Materials
Formed Steel
FEATURES & BENEFITS
Coiler Fan Potters Wheels Tables Vehicle Welders
ENCLOSURE
NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20
Electrical Ratings
1/2 HP 125-250 VAC, 10A, 125-250 VAC
Housing Colors
Black
Switch Type
Linear, 2 Watt 5KW ohm
Switch Connections
Pre-wired
MATERIALS
Retrofits most welding equipment with a simple receptacle selection For environments where a non-watertight housing is suitable 2 holes provided for rigid mounting to floor or equipment Heel rest offered on "OH" models

Description

Varior Industrial Momentary Aux Switch 5

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.