Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Linen Avenue Cordless 1% Solar Screen Standard Roller Shade, 20 W x 54 H, Charcoal R2SS1CL2000B54

Cordless 1% Solar Screen Standard Roller Shade, 20 W x 54 H, Charcoal (Discontinued)

  • Mfr # R2SS1CL2000B54
  • Zoro # G6168588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2SS1CL2000B54
Zoro #
G6168588
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
20 in
Height
54 in

Details

Item
Cordless 1% Solar Screen Standard Roller Shade
Color
Charcoal

Description

Cordless 1% Solar Screen Standard Roller Shade, 20 W x 54 H, Charcoal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.