This item is Discontinued.

Linen Avenue Cordless 1% Solar Screen Standard Roller Shade, 48 1/2 W x 72 H, Fawn R2SS1FN4850B72

Cordless 1% Solar Screen Standard Roller Shade, 48 1/2 W x 72 H, Fawn (Discontinued)

  • Mfr # R2SS1FN4850B72
  • Zoro # G6189509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2SS1FN4850B72
Zoro #
G6189509
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
48 1/2 in
Height
72 in

Details

Item
Cordless 1% Solar Screen Standard Roller Shade
Color
Fawn

Description

Cordless 1% Solar Screen Standard Roller Shade, 48 1/2 W x 72 H, Fawn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.