
Cordless 1% Solar Screen Standard Roller Shade, 67 1/2 W x 60 H, Shadow (Discontinued)
- Mfr # R2SS1SW6750B60
- Zoro # G6113209
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | R2SS1SW6750B60 | Zoro # | G6113209 |
| UPC # | - | Country of Origin | Taiwan, Province of China |
| MFR # | R2SS1SW6750B60 | ||
| Zoro # | G6113209 | ||
| UPC # | - | ||
| Country of Origin | Taiwan, Province of China |
Dimensions
| Width | 67 1/2 in | Height | 60 in |
| Width | 67 1/2 in | ||
| Height | 60 in |
Details
| Item | Cordless 1% Solar Screen Standard Roller Shade | Color | Shadow |
| Item | Cordless 1% Solar Screen Standard Roller Shade | ||
| Color | Shadow |
Description
Cordless 1% Solar Screen Standard Roller Shade, 67 1/2 W x 60 H, Shadow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.