This item is Discontinued.

Linen Avenue Cordless Top Down Bottom Up Blackout Cellular Shade 56 12 W x 48 H, White U5WT5650B48

Cordless Top Down Bottom Up Blackout Cellular Shade 56 12 W x 48 H, White (Discontinued)

  • Mfr # U5WT5650B48
  • Zoro # G207876115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5WT5650B48
Zoro #
G207876115
UPC #
194779194586
Country of Origin
United States

Description

CUSTOM LIGHTINGThe top, middle and bottom rails are adjustable to create the desired room lighting The lift mechanism is completely cordless for easy operation and a clean appearance Cordless shades are safe for children and pets Light filtering and blackout options are available ENERGY EFFICIENT Made with durable, longlasting 100 polyester material Provides privacy, UV protection, glare reduction, and fading prevention for furniture and carpets The 916inch honeycomb shade design provides energy efficient insulation and sound absorption MOUNTING OPTIONS Our cordless roller shades are easy to install and use Compatible with inside or outside the window frame mounting The mounting brackets can be screwed into the wall or ceiling Features hidden mounting brackets For an outside mount, we recommend adding 4 inches to the width when ordering HOW TO ORDER Measure the width and height in three places Round down to the nearest half inch available To ensure mobility within the window frame and space for the mounting brackets, our team will deduct 14 of an inch from the width ordered For example, if you order 34 inches, your blinds will arrive exactly 33 34 inches wide HARDWARE End caps, simple snapin top mount brackets, and mounting hardware are included Headrail size 1 58 High and 1 78 Deep 2 316 Deep with bracket PRIVACY Top Down Bottom Up Black Out Shades and allows you to have privacy with the shade down, while allowing light to enter with the top lowered PRIVACY FACTOR 3 out of 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.