
Custom Cordless 1% Solar Roller Shade, 39 1/4 W x 78 H, Fawn (Discontinued)
- Mfr # R2CC1FN3928B78IM
- Zoro # G8020473
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R2CC1FN3928B78IM
Zoro #
G8020473
UPC #
-
Country of Origin
United States
Dimensions
Width
39 1/4 in
Height
78 in
Details
Item
Custom Cordless 1% Solar Roller Shade
Color
Fawn
Description
Our Linen Avenue Solar Roller Shades are designed to allow a view out of the window while reducing the glare and incoming heat, and protecting furnishings and floors from damaging UV rays. Their contemporary design adds style, while preventing direct sunlight from entering the room during certain times of the day. The shade fabric is light filtering 1% openness to offer more privacy. The privacy factor is 4.5 of 5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.