Zoro Homepage
This item is Discontinued.
Linen Avenue Custom Cordless 5% Solar Roller Shade, 66 W x 66 H, Shadow R2CC5SW6600B66IM

Custom Cordless 5% Solar Roller Shade, 66 W x 66 H, Shadow (Discontinued)

  • Mfr # R2CC5SW6600B66IM
  • Zoro # G8097351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2CC5SW6600B66IM
Zoro #
G8097351
UPC #
-
Country of Origin
United States

Dimensions

Width
66 in
Height
66 in

Details

Item
Custom Cordless 5% Solar Roller Shade
Color
Shadow

Description

Our Linen Avenue Solar Roller Shades are designed to allow a view out of the window while reducing the glare and incoming heat, and protecting furnishings and floors from damaging UV rays. Their contemporary design adds style, while preventing direct sunlight from entering the room during certain times of the day. The shade fabric is light filtering 1% openness to offer more privacy. The privacy factor is 4.5 of 5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.