This item is Discontinued.

Linen Avenue Glass Square Single Window Curtain Rod Set, 66 to 120Inch, Antique Silver LABS48S03-LA

Glass Square Single Window Curtain Rod Set, 66 to 120Inch, Antique Silver (Discontinued)

  • Mfr # LABS48S03-LA
  • Zoro # G007479264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LABS48S03-LA
Zoro #
G007479264
UPC #
194779165647
Country of Origin
United States

Dimensions

Length
48 inch
Width
3 inch
Size Range
48 to 86-Inch

Details

Item
Curtain Rod
Color
Brass

Description

Linen Avenue adjustable telescope curtain rods elevate all your window coverings Available in three sizes 2448 , 4886, and 66120 inches Seamlessly compliment your drapery while designing a stylish environment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.