This item is Discontinued.

Linen Avenue Grey Stone Double Window Curtain Rod Set, 48 to 86Inch, Polished Nickel LAAS66S17-LA

Grey Stone Double Window Curtain Rod Set, 48 to 86Inch, Polished Nickel (Discontinued)

  • Mfr # LAAS66S17-LA
  • Zoro # G007479301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAAS66S17-LA
Zoro #
G007479301
UPC #
194779165555
Country of Origin
United States

Dimensions

Length
66 inch
Width
3 inch
Size Range
66 to 120-Inch

Details

Item
Curtain Rod
Color
Antique Silver

Description

Linen Avenue double curtain rods will elevate all your window coverings Our adjustable telescope drapery rods feature a front and rear rod Available in three sizes 2448 , 4886, and 66120 inches Seamlessly compliment your stylish interior design combining aesthetic and functionality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.