Zoro Homepage
This item is Discontinued.
Linen Avenue Linen Avenue Top Down Bottom Up Light Filtering Cellular Shade U3WT6350B48

Linen Avenue Top Down Bottom Up Light Filtering Cellular Shade (Discontinued)

  • Mfr # U3WT6350B48
  • Zoro # G001990741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3WT6350B48
Zoro #
G001990741
UPC #
-
Country of Origin
China

Dimensions

Length
48
Width
63.5
Overall Width
63.5
Size
63 1/2 W x 48 H
Overall Length
48
Depth
2

Details

Operation Type
Cordless
Color
White
Material
Polyester
Features
Cordless
Filtration
Light Filtering

Description

Linen Avenue Custom 9/16 Single Cell Light Filtering Cordless Top Down Bottom Up (TDBU) Cellular Shades really are a great choice with an offering of six beautiful colors and the opportunity to fit within your window size. They have no lift cords and are easy to raise and lower with a light touch. The top can be lowered to see over the shade fabric as desired, while still offering comfort with privacy, insulation for lower utility bills and sound absorbtion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.