This item is Discontinued.

Linen Avenue Wood Cylinder Single Window Curtain Rod Set, 66 to 120Inch, Brass LASN66S06-LA

Wood Cylinder Single Window Curtain Rod Set, 66 to 120Inch, Brass (Discontinued)

  • Mfr # LASN66S06-LA
  • Zoro # G907479135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LASN66S06-LA
Zoro #
G907479135
UPC #
194779166385
Country of Origin
United States

Dimensions

Length
66 inch
Width
3 inch
Size Range
66 to 120-Inch

Details

Item
Curtain Rod
Color
Polished Nickel

Description

Linen Avenue adjustable telescope curtain rods elevate all your window coverings Available in three sizes 2448 , 4886, and 66120 inches Seamlessly compliment your drapery while designing a stylish environment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.