Zoro Homepage
This item is Discontinued.
Linen Avenue Wood Rectangle Single Window Curtain Rod Set, 66 to 120Inch, Brass VSABS66S24

Wood Rectangle Single Window Curtain Rod Set, 66 to 120Inch, Brass (Discontinued)

  • Mfr # VSABS66S24
  • Zoro # G207479217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSABS66S24
Zoro #
G207479217
UPC #
194779184549
Country of Origin
United States

Dimensions

Length
48 inch
Width
3 inch
Size Range
66 to 120-Inch

Details

Item
Curtain Rod
Color
Brass

Description

Linen Avenue adjustable telescope curtain rods elevate all your window coverings Available in three sizes 2448 , 4886, and 66120 inches Seamlessly compliment your drapery while designing a stylish environment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.