Zoro Homepage

Paper Towels, White, 4 PK

  • Mfr # HFM856499

  • Zoro # G201846145


product price: $101.69
/pk 4, $25.42/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
12 in X 17 in
Container Type
Pack
Features
Soft; Absorbent; Clog-free; Multi-fold; Durable
Sheet Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFM856499
Zoro #
G201846145
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 in X 17 in
Sheet Width
12 in
Sheet Length
17 in

Details

Item
Paper Towels
Color
White
Container Type
Pack
Features
Soft; Absorbent; Clog-free; Multi-fold; Durable
Paper Towel Type
Multifold
Product Series
Linen-Like
Number of Sheets
125

Description

Guest towels feature a durable design to provide excellent wet and dry strength. Linenlike material is soft and absorbent for efficient use. Flusheeze technology lets you flush these towels down your wastewater system without clogging domestic waste disposal or septic systems. Guest towels are perfect for keeping in the bathroom for sanitary hand-drying purposes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.