Shop LINGXIAO PUMP
Create Account
WTC50M-USA 230V Circulation Pump Assembly
- Mfr # WTC50M-USA
- Zoro # G904050573
product price:Â
$
242.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WTC50M-USA
- Zoro #
- G904050573
- UPC #
- 818204418534
- Country of Origin
- China
Description
Our aim is creating trendy and very uniquesport accessories. We do modifications, testing, trying to find a factory and a designthat could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Circulation pump assembly
- Voltage: 230V
- Weight: 13.23 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.