Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 HR FIRE RATED ACESS PANEL FOR CEILING ONLY 12X12

  • Mfr # N80001212

  • Zoro # G810468424


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Door Height
12 in
Material
Steel
Rough Opening Height
12-3/6 in
Rough Opening Width
12-3/8 in
Finish
White Baked Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N80001212
Zoro #
G810468424
UPC #
-
Country of Origin
United States

Dimensions

Door Height
12 in
Door Width
12 in
Rough Opening Height
12-3/6 in
Rough Opening Width
12-3/8 in
Size
12 in x 12 in
Depth
2 in.

Details

Material
Steel
Finish
White Baked Enamel
Hinge Type
Concealed
Color
White
Application
Ceiling and Wall
Interior/Exterior
Interior
Fire Rated (Hours)
1 Hour
Door Material
Steel
Lock Type
Keyeld Cylinder
Frame Material
16 ga Steel
Gasket Material
None
Number of Cam Latches
1
Shape
Square

Description

Linhdor presents a Fire Rated access door for ceilings, exemplifying superior quality with its 20 Gauge steel frame and 16 Gauge steel door. Exclusively designed for ceiling installation, it boasts a prestigious 1-hour fire rating from Warnock-Hersey, ensuring adherence to stringent government standards. The design emphasizes safety with 2in thick Roxul Mineral wool and a 1in frame. With a depth of 2-1/2in, the door features an interior latch release, allowing inside-out opening when closed. Crafted from rust-resistant galvannealed steel, it promises longevity. The door's concealed hinges, complete with a pivot rod, facilitate a wide 140-degree opening.


  • Dual Fire Rating: Certified for 2-hour fire rating in wall installations and 1-hour in ceilings, meeting building code requirements for rated assemblies in commercial, institutional, and multi-family applications.
  • UV Resistance – ASTM G154 & G155 Certified: Engineered for long-term outdoor durability. Passed 48-hour accelerated UV exposure using Fluorescent UV and Xenon Arc methods with no visible change in finish, color, or gloss. Ideal for sun-intensive, high-UV environments. Independently tested by Element Materials Technology
  • Salt Spray Certified – ASTM B117 Tested: Designed for coastal and high-moisture areas, the panel passed 48-hour salt spray testing with excellent corrosion resistance. Minimal red rust appeared only on cut edges; the core finish remained intact under harsh exposure.
  • Insulated Steel Construction with Mineral Wool Core: Built for performance in fire-rated assemblies, the steel panel is filled with fire-resistant mineral wool insulation, providing both thermal protection and added sound resistance.
  • Knurled Key Knob + Interior Release Latch: Combines ease of use and safety. The knurled key knob allows secure, tool-free access while the interior latch supports safe use in ceiling applications and meets fire-rated hardware compliance.
  • Flush Mount Frame Design: Installs seamlessly into drywall walls or ceilings for a clean, low-profile appearance. No visible latches or hinges interrupt the finished surface.
  • Paintable Baked Enamel Finish: Factory-applied white baked enamel finish is durable, corrosion-resistant, and field-paintable to match surrounding finishes.
  • 2025 Lab Tested: Fire rating, UV durability, and salt spray resistance all verified by Element Materials Technology, a trusted third-party laboratory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.