ALUMINUM EXTERIOR RATED NON INSULATED ACCESS PANEL W/ KEYED CYLINDER & NEOPRENE GASKET LOCK 24X24
- Mfr # LW5502424
- Zoro # G110468414
Key Features
Specifications
Product Information
- MFR #
- LW5502424
- Zoro #
- G110468414
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Height
- 24 in
- Door Width
- 24 in
- Depth
- 2 in.
- Size
- 24 in. x 24 in.
Details
- Material
- Metal
- Finish
- White Baked Enamel
- Hinge Type
- Piano
- Insulated / Uninsulated
- Uninsulated
- Color
- White
- Application
- Wall and Ceiling
- Lock Type
- Keyed Cylinder
- Shape
- Square
- Number of Cam Latches
- 4
- Interior/Exterior
- Exterior
- Gasket Material
- Neoprene Gasket
- Fire Rated (Hours)
- No
Description
Expertly crafted for exterior application, the Linhdor Access Door stands as an embodiment of American manufacturing excellence. Comprising a durable .063 Lightweight Aluminum frame coupled with a matching door, this product meets the rigorous standards set by the government for domestically manufactured products. Its design is not only functional but also aesthetically pleasing, with a 1-5/16in Wide Flange and a recessed profile ensuring a seamless blend with drywalls or ceilings. Adding to its design is a continuous piano hinge, preventing unwanted push-ins and allowing a 180-degree door opening. Durability remains uncompromised with rust-resistant properties of the 0.063 Lightweight Aluminum, and the cam slots in the access door panel ensure stability and prevent sagging. The addition of a keyed cylinder lock guarantees security.
- •Superior Weather Resistance: Crafted from rust-resistant aluminum, this panel is ideal for external use, ensuring longevity even in the most demanding conditions.
- •Lightweight Design: Made with premium aluminum, the panel is not only durable but also lightweight, simplifying the installation process.
- •Robust Build: With a design meant to withstand external pressures, it provides an additional layer of security to the structure's exterior.
- •Corrosion Resistant: The aluminum construction inherently resists corrosion, making it an ideal choice for coastal areas and industrial settings.
- •Enhanced Security: Features a secure locking mechanism to protect against unauthorized access, providing both functionality and peace of mind.
- •Versatile Usage: Ideal for exterior walls, roofs, or any outdoor space needing secure access.
- •Paintable Surface: While aluminum boasts a naturally elegant finish, the panel's surface is ready-to-paint for customization to match any exterior design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.