Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALUMINUM SUSPENDED / DROP CEILING T-BAR ACCESS PANEL W/ KEYED CYLINDER LOCK 24X24

  • Mfr # LWCT5902424

  • Zoro # G710468364


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Door Width
24 in
Material
Metal
Finish
White Baked Enamel
Hinge Type
Piano
Application
Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWCT5902424
Zoro #
G710468364
UPC #
-
Country of Origin
United States

Dimensions

Door Height
24 in
Door Width
24 in
Depth
2 in.
Size
24 in. x 24 in.

Details

Material
Metal
Finish
White Baked Enamel
Hinge Type
Piano
Application
Ceiling
Color
White
Shape
Square
Fire Rated (Hours)
No
Interior/Exterior
Interior
Lock Type
Keyed Cylinder
Number of Cam Latches
4
Gasket Material
None

Description

The Linhdor Access Door for drywall is a representation of American manufacturing prowess. Constructed using .063 lightweight aluminum for both its door and trim, it effortlessly integrates into drop or T-bar ceilings, meeting stringent US government standards. Notably lightweight, this door offers ease of installation and eradicates the common hassle associated with ceiling tile adjustments. It smoothly fits into the T-grid or suspended ceilings, acting as a perfect replacement for conventional tiles. Its aluminum composition ensures high resistance to rust and decay. Ensuring the door remains flush and sag-free, the cam slots are precision-engineered. To enhance user experience, it comes ready with screws tailored for suspended ceiling installation.


  • •Tailored Design: Precisely engineered for T-bar and suspended ceilings, ensuring a snug fit and streamlined appearance.
  • •Lightweight & Strong: Premium aluminum construction offers the unique combination of being both lightweight for ease of installation and durable for long-lasting use.
  • •Seamless Integration: This panel sits perfectly flush with ceiling tiles, maintaining the aesthetics of the space while providing essential access.
  • •Rust & Corrosion Resistant: Aluminum's natural properties ensure the panel remains rust-free, essential for moisture-prone ceiling environments.
  • •Easy Installation: Designed with the installer in mind, the panel can be quickly secured into place, reducing labor time and costs.
  • •Convenient Access: Perfect for maintenance or inspection needs. Quickly access HVAC systems, wiring, or any utilities housed above the T-bar or suspended ceiling.
  • •Minimal Maintenance: The inherent properties of aluminum mean it requires little upkeep, retaining its appearance and functionality over time.
  • •Paintable Surface: Customize the appearance! The aluminum panel can be painted to match or contrast with adjacent ceiling tiles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products