ALUMINUM SUSPENDED / DROP CEILING T-BAR ACCESS PANEL W/ KEYED CYLINDER LOCK & NEOPRENE GASKET 24X48

  • Mfr # LWCT5992448

  • Zoro # G410468442


product price:  $431.99
/ea
Free Shipping & Returns

Key Features

Door Width
24 in
Material
Metal
Finish
White Baked Enamel
Hinge Type
Piano
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWCT5992448
Zoro #
G410468442
UPC #
-
Country of Origin
United States

Dimensions

Door Height
48 in
Door Width
24 in
Depth
2 in.
Size
24 in. x 48 in.

Details

Material
Metal
Finish
White Baked Enamel
Hinge Type
Piano
Color
White
Application
Ceiling
Shape
Rectangle
Lock Type
Keyed Cylinder
Gasket Material
Neoprene Gasket
Fire Rated (Hours)
No
Number of Cam Latches
6
Interior/Exterior
Interior

Description

The Linhdor Access Door for drywall is a representation of American manufacturing prowess. Constructed using .063 lightweight aluminum for both its door and trim, it effortlessly integrates into drop or T-bar ceilings, meeting stringent US government standards. Notably lightweight, this door offers ease of installation and eradicates the common hassle associated with ceiling tile adjustments. It smoothly fits into the T-grid or suspended ceilings, acting as a perfect replacement for conventional tiles. Its aluminum composition ensures high resistance to rust and decay. Ensuring the door remains flush and sag-free, the cam slots are precision-engineered. To enhance user experience, it comes ready with screws tailored for suspended ceiling installation.


  • •Tailored Design: Precisely engineered for T-bar and suspended ceilings, ensuring a snug fit and streamlined appearance.
  • •Lightweight & Strong: Premium aluminum construction offers the unique combination of being both lightweight for ease of installation and durable for long-lasting use.
  • •Seamless Integration: This panel sits perfectly flush with ceiling tiles, maintaining the aesthetics of the space while providing essential access.
  • •Rust & Corrosion Resistant: Aluminum's natural properties ensure the panel remains rust-free, essential for moisture-prone ceiling environments.
  • •Easy Installation: Designed with the installer in mind, the panel can be quickly secured into place, reducing labor time and costs.
  • •Convenient Access: Perfect for maintenance or inspection needs. Quickly access HVAC systems, wiring, or any utilities housed above the T-bar or suspended ceiling.
  • •Minimal Maintenance: The inherent properties of aluminum mean it requires little upkeep, retaining its appearance and functionality over time.
  • •Paintable Surface: Customize the appearance! The aluminum panel can be painted to match or contrast with adjacent ceiling tiles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.