Zoro Homepage

Ceiling Access Panel, Flush Mount, GFRG, Fire Rated, Seamless

  • Mfr # Spectre 722

  • Zoro # G116489819


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Rough Opening Width
12 in
Door Height
6 in
Rough Opening Height
12 in
Frame Material
5/8 in
Material
Fire Rated Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Spectre 722
Zoro #
G116489819
UPC #
810137721170
Country of Origin
United States

Dimensions

Rough Opening Width
12 in
Door Height
6 in
Rough Opening Height
12 in
Door Width
6 in
Size
6 in x 6 in

Details

Frame Material
5/8 in
Material
Fire Rated Drywall
Application
Ceiling
Interior/Exterior
Interior

Description

The Spectre 722 Ceiling Access Panel is a premium, solution designed for flush, seamless access in drywall ceilings. Constructed from Glass Fiber Reinforced Gypsum GFRG, this panel offers a fire-rated, durable, and aesthetically clean access point for high-end residential, commercial, institutional, and government applications.The all-drywall construction includes a 5/8 in thick drywall frame and a 1 in thick gypsum door, engineered for a smooth transition into ceiling surfaces with no visible hardware. Its low-profile design eliminates unsightly latches or exposed edges, allowing it to finish level with surrounding drywall for a truly concealed, architectural-grade appearance.The Spectre 722 is also fire-rated, meeting performance needs in code-compliant ceiling installations where safety is critical. It is moisture-resistant, mold- and mildew-resistant, and ideal for bathrooms, showers, locker rooms, hotels, schools, and other high-humidity environments.The panel is pre-finished with a 100% recycled purple paper surface and is ready to receive paint or a skim coat, allowing full customization on-site. All edges are factory-sealed to reduce dusting and chipping during handling and installation. Its monolithic look and consistent material make it a preferred choice for designers, architects, and contractors focused on clean ceiling finishes.Available in multiple standard sizes, the Spectre 722 is lightweight yet robust, and easy to install using standard framing and drywall tools. Hinged for secure closure and precise alignment, its a reliable solution where appearance, access, and fire safety are all priorities.Key Features: GFRG Glass Fiber Reinforced Gypsum construction Fire-rated and code-compliant Flush mount, no visible hardware 5/8 in frame and 1 in thick door Paint-ready recycled paper surface Moisture-, mold-, and mildew-resistant Designed specifically for ceiling applications Ideal for commercial, institutional, and luxury residential projectsCommon Applications: Bathrooms, locker rooms, and showers Hotels, apartments, and condos Schools, universities, and healthcare facilities Ceilings in high-finish or fire-rated areas Utility and mechanical access panels


  • All-Drywall Construction -- Fabricated entirely from fire-rated gypsum drywall, the Spectre 722 offers a clean, monolithic look that integrates seamlessly with surrounding ceiling finishes. There are no metal frames or composite fillersjust durable, uniform drywall for consistent performance and design continuity.
  • Flush Mount Design -- Engineered to sit level with adjacent ceiling surfaces, this panel creates a smooth, flush appearance with no exposed edges, fasteners, or latches. It disappears into the ceiling for a true architectural-grade finish, ideal for high-visibility or design-sensitive areas.
  • 45-Minute Fire Rating -- Independently tested and rated for 45-minute fire resistance in ceiling applications, the Spectre 722 meets critical safety and code requirements. It's an ideal solution for projects requiring both concealed access and compliance with fire protection standards.
  • Easier to Install Than GFRG -- Unlike traditional Glass Fiber Reinforced Gypsum (GFRG) panels that are heavier and prone to chipping or cracking, the Spectre 722 is easier to handle, trim, and install. Contractors and installers save time and reduce damage risk during transport and fitting.
  • Paint-Ready Surface -- The panel comes finished with a recycled paper facing on both interior and exterior sides, making it immediately ready for paint or skim coat. This allows for fast jobsite finishing and a fully customized appearance that blends perfectly with the ceiling texture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.