Drywall Access Door, Touch Latch, Seamless, STC 62, Removable, 1/2 in Drywall

  • Mfr # RGB AL 4012

  • Zoro # G516489808


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Rough Opening Height
20-3/8 in
Interior/Exterior
Interior
Door Width
20 in
Size
20 in x 20 in
Application
Ceiling and Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RGB AL 4012
Zoro #
G516489808
UPC #
850042439883
Country of Origin
Italy

Dimensions

Rough Opening Height
20-3/8 in
Door Width
20 in
Size
20 in x 20 in
Depth
1/2 in
Door Height
20 in
Rough Opening Width
20-3/8 in

Details

Interior/Exterior
Interior
Application
Ceiling and Wall
Frame Material
Aluminum
Material
Aluminum

Description

The RGB AL 4012 Drywall Access Door is engineered for projects requiring seamless access to concealed areas behind drywall in walls and ceilings. Featuring a touch-latch mechanism and a fully removable door panel, this unit offers a flush, hardware-free appearance that blends smoothly with surrounding drywall for a clean, modern finish.Constructed from durable, lightweight aluminum, the RGB AL 4012 is corrosion-resistant and suitable for both residential and commercial interior applications. Its 1/2 inrecessed frame is designed specifically for drywall depth, ensuring easy alignment and minimal finishing work during installation.The STC 62 sound rating makes this door an ideal solution in sound-sensitive environments such as offices, medical facilities, multi-family housing, and hospitality settings. The door minimizes noise transfer while providing secure and repeatable access to plumbing, electrical, or HVAC systems behind walls or ceilings.Installation is simple and efficient. The access door is designed to be installed by professionals or experienced DIYers, with a push-to-open latch that allows for tool-free access. The panel removes easily for full-service access, then reattaches securely without disrupting the surrounding drywall finish.Additionally, the RGB AL 4012 is manufactured with mold- and mildew-resistant materials, making it an excellent choice for high-humidity areas such as restrooms, locker rooms, and kitchens. Its concealed frame and smooth surface minimize dust buildup and support hygienic maintenance.Key Features:1/2 in drywall recessed aluminum frameTouch-latch, no visible hardwareFlush-mount design for seamless finishFully removable door panelLightweight, corrosion-resistant aluminumSTC 62 Sound Transmission Class ratingMold- and mildew-resistantDesigned for walls and ceilingsClean and modern appearanceApplications:Commercial tenant improvementsHealthcare and institutional facilitiesHotels, condos, and multi-unit housingOffice buildings and acoustic-sensitive spacesResidential bathrooms, hallways, and utility rooms


  • Seamless Drywall Integration – Designed for drywall walls and ceilings, this access panel allows for easy blending with existing surfaces for a sleek, uninterrupted look.
  • Customizable Finish – Simply apply your own drywall on top of the door to match your surrounding wall, making texturing and painting effortless for a uniform appearance.
  • Compatible with 1/2" & 5/8" Drywall – The recessed door design allows for direct installation of 1/2" or 5/8" drywall on top of the panel, ensuring a flush and professional finish that blends seamlessly into walls or ceilings.
  • Fully Removable Door – The concealed hinge design allows the door to be detached completely, providing full access when needed while maintaining a clean, flush aesthetic.
  • Premium Construction – Built with lightweight welded aluminum and reinforced plastic corners, ensuring durability without added weight, making installation quick and secure.
  • Sound Rated STC 62 – Reduces noise transmission, making it perfect for hotels, offices, luxury homes, and sound-sensitive spaces while maintaining a hidden access point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.