DRYWALL BEAD ACCESS PANEL INTEROIOR FOR WALLS AND CEILINGS W/ KEYED CYLINDER LOCK & NEOPRENE GASKET

  • Mfr # GB40291010

  • Zoro # G510468380


product price:  $73.59
/ea

Key Features

Door Height
10 in
Material
Metal
Finish
White Baked Enamel
Hinge Type
Snake
Depth
2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB40291010
Zoro #
G510468380
UPC #
-
Country of Origin
United States

Dimensions

Door Height
10 in
Door Width
10 in
Depth
2 in.
Size
10 in. x 10 in.

Details

Material
Metal
Finish
White Baked Enamel
Hinge Type
Snake
Application
Wall and Ceiling
Color
White
Shape
Square
Interior/Exterior
Interior
Lock Type
Keyed Cylinder
Fire Rated (Hours)
No
Number of Cam Latches
2
Gasket Material
Neoprene Gasket

Description

Crafted with meticulous attention to both form and function, the Linhdor Access Door for Drywall showcases superior construction and design. The door features a robust 16 Gauge steel frame complemented by a 14 Gauge steel door. Designed for flexible integration, it can be installed either on the ceiling or wall. The design highlights include a 1in Wide Perforated, 24 Gauge Galvanized Drywall Bead Mud in Flange, resulting in a flush panel door with a tape-in drywall bead flange. This ensures minimal visual intrusion, thanks to the non-exposed mud-in drywall flange, achieving a seamless aesthetic integration into any building structure. Durability remains at the forefront, with rust-resistant galvannealed steel ensuring longevity, while the door panel's cam slots enhance stability, with the number of Steel Cam Latches varying based on the door size.


  • •Professional Finish: The inclusion of a drywall bead allows for a seamless and clean finish, making the door appear as an integrated part of the wall or ceiling.
  • •Robust Construction: Crafted with a heavy-duty 14-gauge door, ensuring superior strength and durability against wear and tear.
  • •Effortless Installation: The drywall bead design allows for easier mud application, ensuring a smoother and tighter seal without any visible flanges.
  • •Safety-centric Design: With no mitered corners and featuring radius corners, we prioritize safety, ensuring there are no sharp edges during installation or usage.
  • •Enhanced Aesthetics: The flush finish provided by the drywall bead ensures there are no interruptions in the wall or ceiling lines, maintaining the beauty of the room.
  • •Economical Choice: Save on finishing materials and labor. The drywall bead negates the need for additional trim, making it cost-effective.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products