Zoro Homepage

EXTERIOR RATED PREMIUM GRADE ACCESS PANEL W/ PADDLE LATCH 18X18

  • Mfr # OU70501818

  • Zoro # G810468448


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Door Height
18 in
Material
Metal
Finish
White Baked Enamel
Hinge Type
Piano
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OU70501818
Zoro #
G810468448
UPC #
-
Country of Origin
United States

Dimensions

Door Height
18 in
Door Width
18 in
Size
18 in. x 18 in.
Depth
2 in.

Details

Material
Metal
Finish
White Baked Enamel
Hinge Type
Piano
Color
White
Application
Wall
Fire Rated (Hours)
No
Number of Cam Latches
1
Lock Type
Keyeld Cylinder
Shape
Square
Gasket Material
None
Interior/Exterior
Exterior

Description

The Linhdor Exterior Access Door showcases robustness with its 16 Gauge steel frame and door. Primed for wall installation, this exterior metal door abides by all government regulations, ensuring it's quality. Its design marries functionality with aesthetics, featuring a continuous piano hinge complemented by a paddle latch lock and slam catch. The door's galvannealed steel construction wards off rust, promising long-lasting durability even in outdoor setups. Remarkably, this exterior door boasts dual gasketsthe weather-resistive open-celled microcellular polyurethane gasket and the closed cell neoprene sponge SC42 W/PSA stripping gasketmaking it apt for diverse outdoor applications note: select saltwater regions may not be compatible. Completing its sleek design is a paintable surface with a white bake enamel finish, both inside and out.


  • •Security First: The paddle latch offers an added layer of security, ensuring the panel remains closed and tamper-resistant.
  • •Multi-functional Design: While perfect for exteriors, this versatile panel can also be utilized in interiors, especially in areas requiring added insulation and moisture resistance.
  • •Reliable Performance: With its features like insulation and neoprene gasket, it offers both protection and energy efficiency, reducing potential energy costs.
  • •Exterior-Grade Durability: Crafted to withstand the harshest outdoor elements, ensuring longevity and optimal performance throughout the seasons.
  • •Insulated Protection: Integrated insulation offers thermal resistance, maintaining a barrier between external weather conditions and the interior space.
  • •Sealed Perfection: The neoprene gasket provides a tight, weather-resistant seal, protecting against moisture, dust, and external contaminants.
  • •Rust-Resistant Construction: Made with materials that resist corrosion, ensuring the panel retains its structural integrity and appearance over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.