Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Drywall Access Panel, Touch Latch, 18 Ga Steel, Paintable, No Visible Hardware

  • Mfr # TL 100

  • Zoro # G716489752


product price: $40.29
/ea

Key Features

Application
Ceiling and Wall
Size
6 in x 6 in
Material
Galvanized Steel
Interior/Exterior
Interior
Door Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL 100
Zoro #
G716489752
UPC #
810137721101
Country of Origin
United States

Dimensions

Size
6 in x 6 in
Door Height
6 in
Door Width
6 in
Rough Opening Width
6-1/4 in
Rough Opening Height
6-1/8 in

Details

Application
Ceiling and Wall
Material
Galvanized Steel
Interior/Exterior
Interior
Hinge Type
Pin
Frame Material
18 Ga

Description

The Linhdor Flush Mount Drywall Access Panel with Touch Latch delivers a clean, modern solution for accessing concealed spaces in drywall walls or ceilings. Whether managing plumbing, electrical, HVAC, or low-voltage systems, this panel provides secure access without compromising the appearance of your finished surfaces.This access panel is constructed from durable 18-gauge steel and designed to mount flush with surrounding drywall. The precision-formed frame and door create a low-profile appearance that blends into any commercial, residential, or institutional space. Once installed, there is no visible hardware-only a seamless panel that maintains the rooms clean design.The innovative touch latch mechanism allows for quick, tool-free operation. Simply press the panel to open or close-no keys, knobs, or screws required. This makes it ideal for service areas requiring regular access while preserving a streamlined finish in lobbies, offices, or public spaces.The door is hinged and non-removable, ensuring a secure fit and consistent performance over time. Its baked white enamel finish on both interior and exterior surfaces is factory-applied and ready to paint, allowing easy customization to match surrounding finishes or dcor.This versatile panel is suitable for a wide range of uses, including drywall walls, ceilings, utility closets, equipment rooms, and maintenance corridors. Its frequently installed in schools, healthcare buildings, hotels, apartments, and retail spaces-anywhere concealed access to infrastructure is needed without sacrificing aesthetics.Key Features:Flush mount frame for seamless drywall integrationHeavy-duty 18-gauge steel door and frameTouch-latch system for tool-free accessNo visible hardware or latchesBaked white enamel finish, ready to paintHinged, non-removable doorDesigned for walls or ceilingsSuitable for commercial, residential, or government buildingsInstallation hardware includedCommon Applications:Drywall wall and ceiling accessPlumbing or electrical service panelsHVAC and low-voltage system accessUtility closets and mechanical roomsMaintenance and inspection access pointsDesigned for indoor use only.


  • USA-MADE QUALITY – Linhdor drywall access panel is proudly manufactured in the USA from precision-formed 18-gauge steel. Fully meets requirements for USA-made products ideal for contractors, builders, and government projects.
  • FLUSH MOUNT DESIGN – Sleek, flush mount metal access door installs cleanly in drywall walls or ceilings with no visible hardware or latches, providing a seamless, modern appearance in residential, commercial, or institutional spaces.
  • TOUCH LATCH FOR EASY ACCESS – Innovative touch latch system allows for quick, easy access to concealed spaces simply press to open or close. No visible cams, keys, or external hardware required.
  • HEAVY-DUTY CONSTRUCTION – Durable 18-gauge galvannealed steel ensures strength and long-lasting performance, suitable for frequent use in high-traffic areas such as offices, schools, hospitals, hotels, retail, and public buildings.
  • VERSATILE APPLICATION – Multi-purpose drywall access panel for walls or ceilings, perfect for concealing plumbing valves, electrical connections, HVAC systems, and other mechanical components. Paintable white baked enamel finish on both interior and exterior surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.