, Galvannealed Steel, 12 in Curb, Insulated Lid, Flush Mount, Interior Lock, Gray

  • Mfr # Roof Hatch

  • Zoro # G616489807


product price:  $1,358.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Gasket Material
Extruded Santoprene
Size
36 in x 36 in
Material
Stainless Steel, Galvannealed Steel
Hinge Type
Concealed (interior)
Finish
Gray Praimer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Roof Hatch
Zoro #
G616489807
UPC #
810137721545
Country of Origin
United States

Dimensions

Door Height
36 in
Door Width
36 in
Size
36 in x 36 in
Rough Opening Height
48 in
Rough Opening Width
48 in

Details

Gasket Material
Extruded Santoprene
Material
Stainless Steel, Galvannealed Steel
Hinge Type
Concealed (interior)
Finish
Gray Praimer
Frame Material
Full Welded, Integal Cap

Description

The Linhdor Roof Hatch is a rugged, commercial-grade roof access solution designed for strength, weather resistance, and jobsite reliability. Built from 14-gauge galvannealed steel, this unit is factory-primed in a durable gray re-coatable finish and engineered for flat or low-slope roof applications in commercial, industrial, and institutional buildings.The hatch features a 12-inch high curb with fully welded corners and an integral cap flashing to ensure a watertight seal. The cover is constructed from 14-gauge steel with radius safety corners and is insulated with 1 in rigid insulation, providing an R-value of 5.9. A continuous extruded Santoprene gasket is mechanically fastened to the lid interior to prevent air and water infiltration in all weather conditions.Safety and visibility are enhanced with high-visibility yellow and black caution striping on both the interior lid and the curb top. Inside, the door includes a positive one-point interior locking mechanism and a padlockable exterior handle, allowing secure access from either side. A standard automatic hold-open arm with vinyl grip ensures safe operation during maintenance and rooftop access.The hatch lid opens smoothly and safely with pre-lubricated compression springs encased in zinc-plated telescoping tubes, supported by fully welded brackets. Hinge hardware is concealed on the interior, protecting it from rust and external tampering.Standard units include a galvannealed steel liner and an optional wood or FESCO-insulated actuator housing. Multiple standard sizes are available, with custom sizes available upon request. Models are also available in aluminum construction for lighter-weight or highly corrosive environments.Key Features: 14-gauge galvannealed steel lid and curb with gray primer finish 1 in rigid insulation R-5.9 in cover; 4 in fiberboard curb insulation 12 in curb height with fully welded corners and integral cap flashing Interior and exterior handles with padlock provisions Pre-lubricated compression springs in zinc-plated telescoping tubes Automatic hold-open arm with vinyl grip Continuous extruded Santoprene weather gasket Concealed hinge hardware minimizes corrosion and tampering High-visibility caution striping for safety compliance Available in custom sizes and optional aluminum construction


  • 14-Gauge Galvannealed Steel Construction: Durable and corrosion-resistant with a factory gray primer finish that's re-coatable on-site.
  • 12" Fully Welded Curb with Integral Cap Flashing: Seamless, leak-resistant curb design ensures watertight protection and structural strength.
  • Insulated Lid and Curb: 1" rigid lid insulation (R-5.9) and 4" curb insulation provide superior thermal protection and energy efficiency.
  • Santoprene Extruded Gasket Seal: Mechanically fastened to the lid interior to prevent air, dust, and water infiltration.
  • Heavy-Duty Concealed Hinges and Pivot Pins: Rust-resistant and tamper-protected hardware delivers smooth, reliable lid operation.
  • Automatic Hold-Open Arm with Vinyl Grip: Safely secures lid in the open position during roof access or maintenance tasks.
  • Dual Locking System with Padlock Provisions: Interior and exterior handles include one-point positive lock and padlock compatibility for added
  • Pre-Lubricated Compression Springs in Telescoping Tubes: Smooth, controlled lid opening and closing with reduced wear on hardware components.
  • High-Visibility Safety Striping: Yellow/black caution markings on the curb and interior lid enhance visibility and jobsite safety compliance.
  • Custom Sizes and Aluminum Options Available: Wide range of standard sizes plus custom fabrication and aluminum models to suit unique site requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.