Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEAVY DUTY ACCESS PANEL W/ NEOPRENE GASKET 12X12

  • Mfr # S30091212

  • Zoro # G110468339


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Door Height
12 in
Material
Metal
Finish
White Baked Enamel
Hinge Type
Snake
Depth
2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S30091212
Zoro #
G110468339
UPC #
-
Country of Origin
United States

Dimensions

Door Height
12 in
Door Width
12 in
Depth
2 in.
Size
12 in. x 12 in.

Details

Material
Metal
Finish
White Baked Enamel
Hinge Type
Snake
Application
Wall and Ceiling
Color
White
Number of Cam Latches
3
Fire Rated (Hours)
No
Gasket Material
Neoprene Gasket
Shape
Square
Lock Type
Cam Latch

Description

The Linhdor Access Door exemplifies heavy-duty resilience and functionality, fashioned from a sturdy 16 Gauge steel frame coupled with a robust 14 Gauge steel door. This interior metal access door, suitable for both ceiling and wall installationsand is compiant with government inspections.. The design eschews mitered corners, opting instead for a singular frame and radius corners throughout to eliminate sharp edges, while its recessed nature ensures it aligns seamlessly with drywall or ceilings, offering an aesthetically pleasing finish to any structure. Durability remains paramount with its rust-resistant galvannealed steel construction, while the drywall door panel boasts extensive cam slots ensuring steadfastness and countering sagging. Practicality meets performance with its 14 gauge 304 stainless steel cam latches, designed for effortless opening thanks to a large screwdriver slot, and a concealed snake hinge providing an expansive 165-degree opening.


  • •Robust Construction: Built with a formidable 14-gauge door and 16-gauge frame, this access panel is designed to withstand the toughest conditions and heavy usage.
  • •Laser Precision: Every panel is laser cut, ensuring impeccable accuracy, consistent quality, and a perfect fit every time.
  • •Superior Frame Design: A single piece frame without any mitered corners not only gives a sleek and uninterrupted appearance but also adds to the panel's structural integrity.
  • •Enhanced Security: The 14-gauge door offers added security against unauthorized access, making it ideal for sensitive areas.
  • •Seamless Appearance: Its flush fitting and continuous frame design ensure a clean, professional look, elevating the aesthetics of any space.
  • •Versatility: With its robust build and elegant design, it's suitable for both commercial heavy-duty applications and upscale residential spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.