Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS W/ KEYED CYELINDER LOCK

  • Mfr # E10202230

  • Zoro # G810468349


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Finish
White Baked Enamel
Hinge Type
Pin
Color
White
Application
Wall and Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10202230
Zoro #
G810468349
UPC #
-
Country of Origin
United States

Dimensions

Door Height
30 in
Door Width
22 in
Size
20 in. x 30 in.
Depth
2 in.

Details

Material
Metal
Finish
White Baked Enamel
Hinge Type
Pin
Color
White
Application
Wall and Ceiling
Shape
Rectangle
Fire Rated (Hours)
No
Number of Cam Latches
4
Gasket Material
None
Interior/Exterior
Interior
Lock Type
Keyed Cylinder

Description

The Linhdor Access Door for Drywall stands as a testament to premium strength, elegance, and utility. Each door is using 18 Gauge steel for both the frame and door. Its design seamlessly integrates into any drywall setting, be it the ceiling or wall, always meeting and exceeding US product standards. An added elegance is present in its 7/16in door return lip edge that ensures a snug fit, keeping the door flush with the room's surface. This design is reinforced with top and bottom machine door catches that offer unparalleled security by preventing any push-ins. In terms of durability, Linhdor has prioritized long-lasting strength. The use of rust-resistant galvannealed steel ensures that the access door remains free from deterioration over time. Further bolstering its durability is the drywall door panel's cam slots, designed specifically to prevent any sagging and ensure the door remains steady.


  • •Heavy-Duty Construction: Made from robust 18 Gauge steel frame and 18 Gauge steel door, ensuring a product that withstands the test of time.
  • •Aesthetically Pleasing Design: Designed with a singular frame, radius corners, and a recessed fit, it seamlessly integrates into walls or ceilings without disturbing the decor.
  • •Optimal Durability: Features rust-resistant galvannealed steel, countering potential rust and deterioration, suitable for diverse environments.
  • •Easy Access: Equipped with 14 gauge 304 stainless steel cam latches that provide easy opening and secure closing.
  • •Wider Opening: The concealed snake hinge opens up to a wide 165 degrees, offering more access space than many competitors.
  • •Ready-to-Paint Surface: Comes primed with a white baked enamel, allowing customization to match or accent any décor, both inside and out.
  • •Secure Fit: The drywall door panel comes with extensive cam slots to prevent sagging, ensuring a flush fit every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.