Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supreme SS 3000 Access Door, Stainless Steel, Flush Mount, Cam Latch, Wall/Ceiling Use

  • Mfr # Supreme 3000 SS

  • Zoro # G016489803


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Application
Ceiling and Wall
Hinge Type
Concealed
Rough Opening Width
20-1/4 in
Interior/Exterior
Interior and Exterior
Size
20 in x 20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Supreme 3000 SS
Zoro #
G016489803
UPC #
810137721491
Country of Origin
United States

Dimensions

Rough Opening Width
20-1/4 in
Door Width
20 in
Size
20 in x 20 in
Door Height
20 in
Rough Opening Height
20-1/8 in

Details

Application
Ceiling and Wall
Hinge Type
Concealed
Interior/Exterior
Interior and Exterior
Material
Stainless Steel
Frame Material
14 Ga Stainless Steel
Features
Corrosion Resistance
Door Material
Stainless Steel

Description

The Linhdor Supreme SS 3000 is a premium flush-mount stainless steel access door designed for high-end commercial and architectural applications. Engineered for both wall and ceiling use, this door combines strength, performance, and clean aesthetics in one durable, easy-to-install unit.Constructed with a 14-gauge Type 304 stainless steel door and a laser-cut, seamless frame, the Supreme SS 3000 delivers long-term performance in demanding environments. The brushed No. 4 satin finish provides a clean, professional appearance, making it a preferred choice for hospitals, laboratories, commercial kitchens, food processing facilities, and other hygiene-sensitive or design-focused installations.The frame is laser-cut from a single sheet of steel, eliminating corner mitering and creating a rigid structure with crisp lines. The radius corner design not only enhances strength but also adds a refined visual profile architects and designers appreciate.The door is secured by a flush stainless steel cam latch that allows easy, tool-operated access without protruding hardware. For sizes up to and including 24 in x 24 in, the unit includes a fully concealed hinge with a 165 deg opening angle. Larger sizes use a semi-concealed hinge design, offering a full 180 deg swing for unobstructed access.The SS 3000 also includes a neoprene gasket on all four sides for sizes up to 24x24, helping reduce air, dust, and light infiltration. For added security or facility-specific compliance, this model is compatible with keyed cylinder locks, Best-style mortise locks, and third-party lock systems. Louver options 1/4 in, 1/2 in, or full are also available for ventilation or pressure equalization requirements.This general-purpose access door is suitable for both new construction and retrofit applications, and ships in a variety of standard sizes with custom sizes available on request.Key Features: Premium 14-gauge Type 304 stainless steel construction Brushed satin No. 4 finish - corrosion resistant and visually clean Laser-cut frame with no corner mitering - enhanced structural rigidity Radius corners and flush mount profile - architect-preferred design Flush stainless steel cam latch - no protruding hardware Concealed hinge up to 24x24 165 deg; semi-concealed on larger sizes 180 deg Neoprene gasket on 4 sides models up to 24x24 Optional keyed lock, mortise lock, or louvers available Designed for wall and ceiling installations


  • Premium 14-Gauge Type 304 Stainless Steel: Built for strength, corrosion resistance, and long-term durability in demanding environments.
  • Satin Brushed No. 4 Finish: Clean, architectural-grade appearance ideal for commercial kitchens, hospitals, and clean rooms.
  • Laser-Cut Frame with No Corner Mitering: One-piece cold-rolled steel frame enhances rigidity, aesthetics, and eliminates weld seams.
  • Flush Stainless Steel Cam Latch: Discreet and secure access with no protruding hardwareopens with standard tools.
  • Concealed and Semi-Concealed Hinges: Sizes up to 24x24 feature a fully concealed hinge (165°); larger sizes offer 180° access with semi-concealed hinges.
  • Radius Corner Design: Reinforces door strength while adding a clean, refined look preferred by architects and specifiers.
  • Versatile Wall or Ceiling Installation: Suitable for general-purpose access in both vertical and overhead drywall applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products