Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supreme SS 3000 Access Door, Stainless Steel, Flush Mount, Cam Latch, Wall/Ceiling Use

  • Mfr # Supreme 3000 SS

  • Zoro # G116489765


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Interior/Exterior
Interior and Exterior
Application
Ceiling and Wall
Hinge Type
Concealed
Features
Corrosion Resistance
Frame Material
14 Ga Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Supreme 3000 SS
Zoro #
G116489765
UPC #
810137721460
Country of Origin
United States

Dimensions

Door Width
14 in
Rough Opening Width
14-1/4 in
Rough Opening Height
14-1/8 in
Door Height
14 in
Size
14 in x 14 in

Details

Interior/Exterior
Interior and Exterior
Application
Ceiling and Wall
Hinge Type
Concealed
Features
Corrosion Resistance
Frame Material
14 Ga Stainless Steel
Material
Stainless Steel
Door Material
Stainless Steel

Description

The Linhdor Supreme SS 3000 is a premium flush-mount stainless steel access door designed for high-end commercial and architectural applications. Engineered for both wall and ceiling use, this door combines strength, performance, and clean aesthetics in one durable, easy-to-install unit.Constructed with a 14-gauge Type 304 stainless steel door and a laser-cut, seamless frame, the Supreme SS 3000 delivers long-term performance in demanding environments. The brushed No. 4 satin finish provides a clean, professional appearance, making it a preferred choice for hospitals, laboratories, commercial kitchens, food processing facilities, and other hygiene-sensitive or design-focused installations.The frame is laser-cut from a single sheet of steel, eliminating corner mitering and creating a rigid structure with crisp lines. The radius corner design not only enhances strength but also adds a refined visual profile architects and designers appreciate.The door is secured by a flush stainless steel cam latch that allows easy, tool-operated access without protruding hardware. For sizes up to and including 24 in x 24 in, the unit includes a fully concealed hinge with a 165 deg opening angle. Larger sizes use a semi-concealed hinge design, offering a full 180 deg swing for unobstructed access.The SS 3000 also includes a neoprene gasket on all four sides for sizes up to 24x24, helping reduce air, dust, and light infiltration. For added security or facility-specific compliance, this model is compatible with keyed cylinder locks, Best-style mortise locks, and third-party lock systems. Louver options 1/4 in, 1/2 in, or full are also available for ventilation or pressure equalization requirements.This general-purpose access door is suitable for both new construction and retrofit applications, and ships in a variety of standard sizes with custom sizes available on request.Key Features: Premium 14-gauge Type 304 stainless steel construction Brushed satin No. 4 finish - corrosion resistant and visually clean Laser-cut frame with no corner mitering - enhanced structural rigidity Radius corners and flush mount profile - architect-preferred design Flush stainless steel cam latch - no protruding hardware Concealed hinge up to 24x24 165 deg; semi-concealed on larger sizes 180 deg Neoprene gasket on 4 sides models up to 24x24 Optional keyed lock, mortise lock, or louvers available Designed for wall and ceiling installations


  • Premium 14-Gauge Type 304 Stainless Steel: Built for strength, corrosion resistance, and long-term durability in demanding environments.
  • Satin Brushed No. 4 Finish: Clean, architectural-grade appearance ideal for commercial kitchens, hospitals, and clean rooms.
  • Laser-Cut Frame with No Corner Mitering: One-piece cold-rolled steel frame enhances rigidity, aesthetics, and eliminates weld seams.
  • Flush Stainless Steel Cam Latch: Discreet and secure access with no protruding hardwareopens with standard tools.
  • Concealed and Semi-Concealed Hinges: Sizes up to 24x24 feature a fully concealed hinge (165°); larger sizes offer 180° access with semi-concealed hinges.
  • Radius Corner Design: Reinforces door strength while adding a clean, refined look preferred by architects and specifiers.
  • Versatile Wall or Ceiling Installation: Suitable for general-purpose access in both vertical and overhead drywall applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.