Tile Access Door, Aluminum, Touch Latch, Concealed, Seamless, STC 62, 1/2 in Drywall

  • Mfr # RGB AL 4014

  • Zoro # G716489783


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Door Width
18 in
Frame Material
Aluminum
Door Height
18 in
Application
Wall
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGB AL 4014
Zoro #
G716489783
UPC #
850042439869
Country of Origin
Italy

Dimensions

Door Width
18 in
Door Height
18 in
Rough Opening Height
18-3/8 in
Rough Opening Width
18-3/8 in
Size
18 in x 18 in
Depth
1/2 in

Details

Frame Material
Aluminum
Application
Wall
Material
Aluminum
Interior/Exterior
Interior

Description

The RGB AL 4014 Tile Access Door is a premium solution for creating a clean, uninterrupted tile surface while maintaining full access behind walls. Designed for seamless integration, this access panel features a 1/2 indrywall recessed aluminum frame that accepts full-thickness tile, allowing for perfect alignment and aesthetic continuity across the tiled surface.Crafted from high-grade, corrosion-resistant aluminum, the RGB AL 4014 is extremely lightweight yet durable, making it ideal for both professional installations and DIY applications. Its touch-latch mechanism allows for effortless opening and closing without the need for visible hardware, tools, or handles. Just a light press opens the panel, maintaining a modern and concealed look.This model is engineered with mold-tough and mildew-resistant properties, making it a strong choice for humid or moisture-prone environments such as showers, restrooms, locker rooms, or kitchen backsplashes. The construction materials resist microbial growth, helping to maintain hygienic conditions and reducing maintenance needs over time.With a Sound Transmission Class STC rating of 62, this access door is also highly effective in noise control applications. Ideal for healthcare, hospitality, education, and high-end residential environments, it meets demanding acoustic requirements while still providing easy access to plumbing, electrical, or mechanical components behind walls.Installation is straightforward and can be performed by professionals or experienced DIY users. The RGB AL 4014 is designed to sit completely flush with surrounding tile, with minimal grout lines and no visible frame when closed. Its sleek appearance and concealed design make it a preferred choice for architects, designers, and contractors seeking both function and aesthetics.Key Applications:Commercial and residential tiled bathroomsHealthcare facilities and clean roomsKitchens, utility walls, and maintenance panelsAcoustic-sensitive environments requiring low sound transmission


  • Superior Soundproofing (STC 62): Built with high-quality materials, this access panel boasts a Sound Transmission Class (STC) rating of 62, effectively reducing noise transfer for quieter, more private spaces.
  • Durable Construction: Made from high-quality welded aluminum with reinforced plastic corners, ensuring strength, stability, and long-lasting performance.
  • Fully Removable Door: Designed with a detachable hatch for easy access, featuring heavy-duty concealed touch latches and concealed hinges for a clean, seamless look.
  • Tile-Ready Recessed Finish: Specifically designed with a 5/8" or 1/2" recess for tile applications, allowing the panel to blend perfectly into walls or ceilings with a flush, seamless finish.
  • Air & Temperature Control: A felt gasket surrounds the perimeter of the door, providing superior air and temperature control while helping to minimize sound transmission.
  • Quick & Easy Installation: Engineered for a clean and efficient installation, with a solid aluminum frame and reinforced corners for stability and easy placement.
  • Seamless Appearance: Virtually invisible once installed, with a flush design that integrates perfectly with tiled surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.