1/8 DIA X 2 LONG 30 degrees PYRAMID 3-FACET ENGRAVER
Mfr # 4500400-2
Zoro # G316037308
product price: $30.59
/eaKey Features
Overall Length
2 in
Finish
AlTiN Coating
Cutting Angle
30° Point
Material
Solid Carbide
For Use With
For Small & Fine Letters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4500400-2
Zoro #
G316037308
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Dia.
1/8 in
Details
Finish
AlTiN Coating
Cutting Angle
30° Point
Material
Solid Carbide
For Use With
For Small & Fine Letters
Includes
Ground To Sharp Point
Features
Center Cutting
Description
- Ground to sharp point, maintains a stronger core with 3-facet design
- Ideal for rotary engraving and marking applications
- Commonly used to engrave small and fine letters
- Made in the USA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.