Zoro Homepage

1/8 DIA X 2 LONG 30 degrees PYRAMID 3-FACET ENGRAVER

  • Mfr # 4500400

  • Zoro # G516037283


product price: $26.35
/ea

Key Features

For Use With
For Small & Fine Letters
Material
Solid Carbide
Features
Center Cutting
Includes
Ground To Sharp Point
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4500400
Zoro #
G516037283
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/8 in

Details

For Use With
For Small & Fine Letters
Material
Solid Carbide
Features
Center Cutting
Includes
Ground To Sharp Point
Cutting Angle
30° Point

Description

  • Ground to sharp point, maintains a stronger core with 3-facet design
  • Ideal for rotary engraving and marking applications
  • Commonly used to engrave small and fine letters
  • Made in the USA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.