Zoro Homepage

1/8 DIA X 2 LONG 90 degrees 2-FLUTE ENGRAVING CUTTER

  • Mfr # 4500382-2

  • Zoro # G616037312


product price: $30.59
/ea

Key Features

Material - Machining
Solid Carbide
Features
Center Cutting
Finish - Machining
AlTiN Coating
Overall Length
2 in
Included Angle
90° Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4500382-2
Zoro #
G616037312
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/8 in

Details

Material - Machining
Solid Carbide
Features
Center Cutting
Finish - Machining
AlTiN Coating
Included Angle
90° Point
For Use With
Engrave & Chamfer
Includes
0.010" Nose Radius

Description

  • Capable of engraving & chamfering, minimize need for multiple tools
  • Burr-free, 2-flute design enhances strength compared to single-point designs
  • For milling clear part numbers in challenging materials
  • Made in the USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.