Zoro Homepage

3/16 DIA X 2 LONG 120 degrees 2 FLUTE ENGRAVING CUTTER

  • Mfr # 4500387-2

  • Zoro # G616037305


product price: $34.15
/ea

Key Features

Overall Length
2 in
Features
Center Cutting
Included Angle
120° Point
Shank Dia.
3/16 in
For Use With
Engrave & Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4500387-2
Zoro #
G616037305
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in

Details

Features
Center Cutting
Included Angle
120° Point
For Use With
Engrave & Chamfer
Finish - Machining
AlTiN Coating
Material - Machining
Solid Carbide
Includes
0.010" Nose Radius

Description

  • Capable of engraving & chamfering, minimize need for multiple tools
  • Burr-free, 2-flute design enhances strength compared to single-point designs
  • For milling clear part numbers in challenging materials
  • Made in the USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.