This item is Discontinued.

Link Depot 600 in. Premium SVGA Video Cable Male to Male Coaxial SVGA-50-MM

This item is Discontinued.

Link Depot

600 in. Premium SVGA Video Cable Male to Male Coaxial (Discontinued)

Mfr # SVGA-50-MM
Zoro # G710660669
UPC # 724086034239
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SVGA-50-MM
Zoro #
G710660669
UPC #
724086034239
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Item
Video Cable
Color
Black
Cable Type
VGA
Connection B
1 x 15-pin HD-15 - Male
Conductor Material
Copper
Connection A
1 x 15-pin HD-15 - Male
Environmentally Friendly
Yes
Device Supported
Video Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.