54" Broom Handle, 1 1/8 in Dia, Wood
Mfr # 66439
Zoro # G5763348
product price: $18.79
/eaKey Features
Handle Length
54 in
Handle Material
Wood
Handle Diameter
1 1/8 in
Overall Length
54 in
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66439
Zoro #
G5763348
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
54 in
Handle Diameter
1 1/8 in
Length
54"
Overall Length
54 in
Maximum Length
54 in
Details
Handle Material
Wood
Item
Broom Handle
Impact Rated
No
Fits Brand
Seymour, Structron
Handle Type
Tapered to 3/4 in
Features
Does Not Conduct Electricity, Natural Shock Absorption
Product Type
Broom Handle
Handle Connection Type
Tapered
For Product Type
Push Broom, Squeegee
Handle Finish
Lacquered
Tool Type
Broom Handle
Description
Broom Handle, Tool Type Broom Handle, Handle Connection Type Tapered, Handle Material Wood, Handle Length 54 in, Handle Diameter 1 1/8 in, Maximum Length 54 in, Handle Finish Lacquered, Features Does Not Conduct Electricity, Natural Shock Absorption, Product Type Broom Handle, For Product Type Push Broom, Squeegee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.