Zoro Homepage

54" Broom Handle, 1 in Dia, Wood

  • Mfr # 66446GRA

  • Zoro # G5763320


product price: $19.19
/ea

Key Features

Handle Length
54 in
Handle Material
Wood
Handle Diameter
1 in
Overall Length
54 in
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66446GRA
Zoro #
G5763320
UPC #
-
Country of Origin
Brazil

Dimensions

Handle Length
54 in
Handle Diameter
1 in
Length
54"
Overall Length
54 in
Thread Size
3/4 in
Maximum Length
54 in

Details

Handle Material
Wood
Item
Broom Handle
Impact Rated
No
Handle Type
Acme Metal Thread
Fits Brand
Seymour, Structron
Product Type
Broom Handle
Connection Thread Type
Standard
Handle Connection Type
Threaded
Tool Type
Broom Handle

Description

Broom Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Wood, Handle Length 54 in, Handle Diameter 1 in, Maximum Length 54 in, Thread Size 3/4 in, Product Type Broom Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.