Zoro Homepage

60" Broom Handle, 1 in Dia, Wood

  • Mfr # 66459GRA

  • Zoro # G5763287


product price: $10.69
/ea

Key Features

Handle Length
60 in
Handle Material
Wood
Handle Diameter
1 in
Length
60"
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66459GRA
Zoro #
G5763287
UPC #
-
Country of Origin
Brazil

Dimensions

Handle Length
60 in
Handle Diameter
1 in
Length
60"
Overall Length
60 in
Thread Size
3/4 in
Maximum Length
60 in

Details

Handle Material
Wood
Item
Broom Handle
Impact Rated
No
Handle Type
Acme Wood Thread
Fits Brand
Seymour, Structron
Features
Does Not Conduct Electricity, Natural Shock Absorption
Product Type
Broom Handle
Handle Finish
Lacquered
Tool Type
Broom Handle
For Product Type
Push Broom
Connection Thread Type
Standard
Handle Connection Type
Threaded

Description

Broom Handle, Tool Type Broom Handle, Connection Thread Type Standard, Handle Connection Type Threaded, Handle Material Wood, Handle Length 60 in, Handle Diameter 1 in, Maximum Length 60 in, Handle Finish Lacquered, Features Does Not Conduct Electricity, Natural Shock Absorption, Thread Size 3/4 in, Product Type Broom Handle, For Product Type Push Broom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.