Zoro Homepage

Asphalt Rake, 72", Contractor

  • Mfr # 66649

  • Zoro # G5762830


product price: $38.09
/ea

Key Features

Handle Type
Mortar, Scuffle Hoe Heavy Hook Road, Asphalt, Tar Rake
Overall Length
72 in
Impact Rated
No
Fits Brand
Seymour, Structron
Head Material
American Ash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66649
Zoro #
G5762830
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Handle Length
72 in

Details

Item
Wood Handle
Handle Type
Mortar, Scuffle Hoe Heavy Hook Road, Asphalt, Tar Rake
Impact Rated
No
Fits Brand
Seymour, Structron
Head Material
American Ash
Handle Material
Wood
Compatible Product Type
Rake

Description

Wood Handle, Handle Material Wood, Handle Type Mortar, Scuffle Hoe Heavy Hook Road, Asphalt, Tar Rake, Handle Length 72 in, Compatible Product Type Rake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.