Zoro Homepage

Axe Handle, 36", Fire Finish, Contractor

  • Mfr # 64745

  • Zoro # G5764985


product price: $29.99
/ea

Key Features

Overall Length
36 in
Handle Type
Double Bit
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64745
Zoro #
G5764985
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Eye Size
2 7/8 in x 5/8 in

Details

Handle Type
Double Bit
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Hickory
Impact Rated
No
For Use With Mfr. Model Number
41549
Item
Axe Handle
For Maximum Head Weight
5 lb
Grip Style
Double Bit
Features
Precision Lathe Turned
Compatible with Manufacturer Model Number
41549
For Minimum Head Weight
3 lb
For Use With Tool Type
Axe
For Use with Mfr Model Number
41549
Compatible Manufacturer Part Number
41549
Compatible with Mfr. Model No.
41549
Compatible Manufacturer Model Number
41549

Description

This Seymour Midwest Link 64745 36" Fire Finish Axe Handle is the perfect tool for your next project. The durable handle will ensure that you have a firm grip and complete control over your axe. Made of American hickory, this fire finish axe handle has a double bit and overall length of 36 in. It fits Seymour and Structron brand axes. The contractor grade is designed to meet the demands of professional carpenters and contractors. When it comes to power tools, this Seymour Midwest Link 64745 Axe Handle is an essential for any project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.