Zoro Homepage

Axe Handle, 36", Wax Finish, Economy Grade

  • Mfr # 64730

  • Zoro # G5765046


product price: $30.79
/ea

Key Features

Overall Length
36 in
Handle Type
Straight, Single Bit
Head Material
American Hickory
Type
Homeowner, Economy Grade
Fits Brand
Seymour, Structron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64730
Zoro #
G5765046
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Eye Size
2 in x 13/16 in

Details

Handle Type
Straight, Single Bit
Head Material
American Hickory
Type
Homeowner, Economy Grade
Fits Brand
Seymour, Structron
Handle Material
Hickory
Impact Rated
No
Item
Axe Handle
Grip Style
Single Bit
Handle Style
Straight
For Maximum Head Weight
5 lb
For Minimum Head Weight
3 lb
For Use With Tool Type
Axe

Description

Axe Handle, Eye Size 2 in x 13/16 in, For Maximum Head Weight 5 lb, For Minimum Head Weight 3 lb, For Use With Tool Type Axe, Grip Style Single Bit, Handle Material Hickory, Handle Style Straight, Overall Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.