Zoro Homepage

Axe Handle, 36", Wax Finish, Industrial

  • Mfr # 64738

  • Zoro # G5765028


product price: $39.19
/ea

Key Features

Overall Length
36 in
Handle Type
Double Bit
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64738
Zoro #
G5765028
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Eye Size
2 7/8 in x 5/8 in

Details

Handle Type
Double Bit
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Handle Material
Hickory
Impact Rated
No
Item
Axe Handle
Grip Style
Double Bit
For Use With Tool Type
Axe
For Minimum Head Weight
3 lb
For Maximum Head Weight
5 lb
Features
Precision Lathe Turned

Description

Axe Handle, Eye Size 2 7/8 in x 5/8 in, Features Precision Lathe Turned, For Maximum Head Weight 5 lb, For Minimum Head Weight 3 lb, For Use With Tool Type Axe, Grip Style Double Bit, Handle Material Hickory, Overall Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.