Axe Handle, Boys Single Bit, 28", Fire
Mfr # 64918
Zoro # G5764790
product price: $29.39
/eaKey Features
Overall Length
28 in
Handle Type
Boys Single Bit
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64918
Zoro #
G5764790
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
28 in
Eye Size
2 1/16 in x 11/16 in
Details
Handle Type
Boys Single Bit
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Hickory
Impact Rated
No
Item
Axe Handle
Handle Style
Curved
Features
Clear Lacquer Fire Finish, Precision Lathe Turned
For Use With Tool Type
Axe
For Maximum Head Weight
2.25 lb
Grip Style
Boys Single Bit
Description
Axe Handle, Eye Size 2 1/16 in x 11/16 in, Features Clear Lacquer Fire Finish, Precision Lathe Turned, For Maximum Head Weight 2.25 lb, For Use With Tool Type Axe, Grip Style Boys Single Bit, Handle Material Hickory, Handle Style Curved, Overall Length 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.