Zoro Homepage

Axe Handle, Boys Single Bit, 28", Wax

  • Mfr # 64913

  • Zoro # G5764818


product price: $36.79
/ea

Key Features

Overall Length
28 in
Handle Type
Boys Single Bit
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64913
Zoro #
G5764818
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
28 in
Eye Size
2 1/16 in x 11/16 in

Details

Handle Type
Boys Single Bit
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Handle Material
Hickory
Impact Rated
No
Item
Axe Handle
For Use With Tool Type
Axe
Grip Style
Boys Single Bit
For Maximum Head Weight
2.25 lb
Features
Precision Lathe Turned, Waxed Finish
Handle Style
Curved

Description

This Seymour Midwest Link 64913 28" Axe Handle, Boys Single Bit, Wax Finish is the perfect handle for your axe. It will give you a solid grip and exceptional control. This 28" long boys single bit axe handle is made of American hickory. The head material makes it ideal for industrial use. It fits the Seymour and Structron brands of axes. The Seymour Midwest Link 64913 Axe Handle, Boys Single Bit, Wax Finish is a sturdy tool that will help you take on tough jobs with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.