Zoro Homepage

Axe Handle, Fiberglass with Epoxy, 34"

  • Mfr # 64718

  • Zoro # G5765055


product price: $46.49
/ea

Key Features

Overall Length
34 in
Handle Type
Single Bit
Head Material
Fiberglass
Fits Brand
Seymour, Structron
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64718
Zoro #
G5765055
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
34 in

Details

Handle Type
Single Bit
Head Material
Fiberglass
Fits Brand
Seymour, Structron
Impact Rated
No
For Use With Mfr. Model Number
41521
Item
Axe Handle, Epoxy
Compatible with Manufacturer Model Number
41521
For Use with Mfr Model Number
41521
Compatible Manufacturer Part Number
41521
Compatible with Mfr. Model No.
41521
Compatible Manufacturer Model Number
41521

Description

Axe Handle, Epoxy, Compatible with Grainger Part Number 41AA80, Compatible with Manufacturer Model Number 41521, Overall Length 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.