Zoro Homepage

Ball Pein Hammer Handle, 16-20 oz., 14"

  • Mfr # 65562GRA

  • Zoro # G5763856


product price: $10.69
/ea

Key Features

Overall Length
14 in
Head Material
American Hickory
Type
Homeowner Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65562GRA
Zoro #
G5763856
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
For Eye Opening Length
15/16 in
For Eye Opening Width
9/16 in

Details

Head Material
American Hickory
Type
Homeowner Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Ball Pein Hammer Handle, 16-20 oz.
For Eye Shape
Oval
Compatible with Brand
Seymour, Structron
Handle Attachment
Steel/Wood Wedge
For Minimum Head Weight
16 oz
For Use With
Ball Pein Hammers
For Maximum Head Weight
20 oz
Grip Style
Plain

Description

Seymour Midwest Link 65562GRA Ball Pein Hammer Handle, 16-20 oz., 14" is the perfect handle for your ball pein hammer. It will give you all the control and strength you need when working with heavy materials. The 14 in. overall length of this homeowner grade ball pein hammer handle provides optimum balance and control. The American hickory head material ensures that it is sturdy enough to stand up to even the toughest jobs. This handle fits Seymour and Structron brand ball pein hammers, which are sold separately. With its strong construction and high quality material, Seymour Midwest Link 65562GRA Ball Pein Hammer Handle, 16-20 oz., 14" is a tool you can rely on time after time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.