Ball Pein Hammer Handle, 16-20 oz., 14"
Mfr # 65569GRA
Zoro # G5763838
product price: $11.49
/eaKey Features
Overall Length
14 in
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65569GRA
Zoro #
G5763838
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 in
For Eye Opening Length
15/16 in
For Eye Opening Width
9/16 in
Details
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Ball Pein Hammer Handle, 16-20 oz.
For Use With
Ball Pein Hammers
For Maximum Head Weight
20 oz
Compatible with Brand
Seymour, Structron
Handle Attachment
Steel/Wood Wedge
For Eye Shape
Oval
Grip Style
Plain
For Minimum Head Weight
16 oz
Description
If you need a new handle for your ball pein hammer, this Seymour Midwest Link 65569GRA Ball Pein Hammer Handle is the ideal choice. This contractor grade ball pein hammer handle has an overall length of 14 in. and is made of American hickory. It fits most brands of ball pein hammers, including Seymour and Structron. You will be able to complete your projects with ease when you have the Seymour Midwest Link 65569GRA Ball Pein Hammer Handle on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.